Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Angle Grinder, 18V DC, Paddle

  • Mfr # CCG 18-125 BLPD SET

  • Zoro # G522588342


product price: $605.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCG 18-125 BLPD SET
Zoro #
G522588342
UPC #
-
Country of Origin
Germany

Description

Cordless Angle Grinder, Head Type Flathead, Voltage 18V DC, Wheel Diameter 5 in, Brushless Motor Yes, Battery Capacity (1) 8.0 Ah, Safety Features Adjustable Guard, Anti-Vibration Technology, Brake, Dead Man's Switch, Electronic Overload Protection, Electronic Speed Selection, Jam Monitoring, Restart Protection, Soft Start, Switch Type Paddle, Brake Type Electronic, Switch Location Bottom, Minimum Speed 2,500 RPM, Number of Speed Settings Variable, Accessory Free Tool Change Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.