Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Angle Grinder, 18V DC, Trigger

  • Mfr # CCG 18-125 BL SELECT

  • Zoro # G122378664


product price: $349.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCG 18-125 BL SELECT
Zoro #
G122378664
UPC #
-
Country of Origin
Germany

Description

Cordless Angle Grinder, Head Type Flathead, Voltage 18V DC, Wheel Diameter 125 mm, Brushless Motor Yes, Battery Capacity Not Applicable, Safety Features Anti-Vibration Technology, Brake, Electronic Overload Protection, Electronic Speed Selection, Jam Monitoring, Restart Protection, Soft Start, Switch Type Trigger, Brake Type Electronic, Switch Location Bottom, Minimum Speed 2,500 RPM, Number of Speed Settings Variable, Accessory Free Tool Change Yes, Guard Adjustment Toolless Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.