Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKFH18-5T Select
Zoro #
G904857899
UPC #
-
Country of Origin
Germany
Dimensions
Radius Inserts for Rounding
No
Tool Length
18 1/2 in
Minimum Workpiece Thickness
1/16 in
Maximum Pipe Diameter
48 in
Maximum Bevel Width
3/16 in
Minimum Pipe Diameter
2 in
Maximum Workpiece Thickness
1/4 in
Description
Cordless Handheld Beveler, Power Source Cordless, Battery Platform FEIN Cordless, Voltage 18 V, Cordless Tool Kit Contents Allen Key 4 mm, Copper Paste, Tool Case, Tool Incl. 45 Milling Head (Without Guide Roller, Without Inserts), Torx TX 15 Screwdriver, (3) Retaining Screws, Number of Batteries Included 0, Battery Capacity Not Applicable, Compatible Workpiece Shape Plate, Maximum Pipe Diameter 48 in, Maximum Workpiece Thickness 1/4 in, Minimum Pipe Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.