Zoro Homepage

Cordless Die Grinder, 18V DC, 1.35 kg

  • Mfr # AGSZ 18-280 BL SELECT (bare tool)

  • Zoro # G722378651


product price: $372.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGSZ 18-280 BL SELECT (bare tool)
Zoro #
G722378651
UPC #
-
Country of Origin
Germany

Description

Cordless Die Grinder, Voltage 18V DC, Grinder Orientation Straight, Switch Type Trigger, Battery Capacity 12Ah, 2.0Ah, 4.0Ah, 8.0Ah, Brushless Motor Yes, Accessory Free Tool Change No, Collet Size 1/4 in, For Wheel Dia. 2 in, Minimum Speed 9,000 RPM, Number of Speed Settings Variable, Brake Type None, Anti-Kickback Clutch Type Not Applicable, Vibration Level 9 m/sq sec, Safety Features Electronic Overload Protection, Electronic Speed Selection, Jam Monitoring, Soft-Start

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.