Zoro Homepage

Cordless Die Grinder

  • Mfr # AGSZ 18-90 LBL SELECT

  • Zoro # G116017418


product price: $442.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGSZ 18-90 LBL SELECT
Zoro #
G116017418
UPC #
-
Country of Origin
Germany

Details

Item
Cordless Die Grinder

Description

Die Grinder, Voltage 18V DC, Grinder Orientation Straight, Switch Type Slide, Battery Capacity 4.0 Ah, Brushless Motor Yes, Collet Size 1/4 in, For Wheel Dia. 2 in, Minimum Speed 2,900 RPM, Vibration Level 1.2 m/sq sec, 3.2 m/sq sec, Safety Features Anti-Vibration Technology, Electronic Speed Selection, Jam Monitoring, Lock-Off Switch, Lock-On Switch, Overload Protection, Anti-Restart Technology, Soft-Start, Application Brushing, Grinding, Polishing, Satin Finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.