Zoro Homepage

Cordless Drill Driver

  • Mfr # ASCM 18-4 QMP AS Bare Tool

  • Zoro # G521692774


product price: $465.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASCM 18-4 QMP AS Bare Tool
Zoro #
G521692774
UPC #
4014586900278
Country of Origin
Germany

Description

Hammer Drill/Driver, Voltage 18V DC, Cordless Drill Class Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 2 3/8 in, Number of Speed Settings 4, Number of Clutch Settings 15 + Hammer, Maximum Working Torque 1,151 in-lb, Maximum Blows per Minute 60,000 ipm, Brushless Motor Yes, Battery Capacity Not Applicable, Battery Model Number Not Applicable, Battery Series CORE18V(R), Charger Model Number Not Applicable, Chuck Material Metal, Clutch Style Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.