Zoro Homepage

Cordless Drill Driver

  • Mfr # ASCM 18-4 QMP Start Set AS

  • Zoro # G822823266


product price: $629.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASCM 18-4 QMP Start Set AS
Zoro #
G822823266
UPC #
4014586901220
Country of Origin
Germany

Description

Hammer Drill/Driver Kit, Voltage 18V DC, Cordless Drill Class Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 2 3/8 in, Number of Speed Settings 4, Number of Clutch Settings 15 + Hammer, Maximum Working Torque 1,151 in-lb, Maximum Blows per Minute 60,000 ipm, Brushless Motor Yes, Battery Capacity (1) 4.0 Ah, Battery Model Number GBA18V40, Battery Series CORE18V(R), Charger Model Number GAL 1880 CV AS, Chuck Material Metal, Clutch Style Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.