Zoro Homepage

Cordless Nibbler bare tool for up to 17 gauge thickness

  • Mfr # ABLK 18 1.3 CSE AS

  • Zoro # G910917082


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
No
Voltage
18 V
Speed Range
6 ft/min
Construction
Metal & Plastic
Features
66 ft./mincutting capacity (in 22 gauge Stainless Steel) with one battery charge (4 Ah).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABLK 18 1.3 CSE AS
Zoro #
G910917082
UPC #
4014586899978
Country of Origin
Germany

Dimensions

Tool Length
13.34 in
Cutting Width
3/16 in
Depth
6.34 mm
Metal Thickness
Up to 17 ga
Width
2.44 in
Immersion Diameter
3/4 in

Details

Battery Included / Bare Tool
No
Voltage
18 V
Speed Range
6 ft/min
Construction
Metal & Plastic
Features
66 ft./mincutting capacity (in 22 gauge Stainless Steel) with one battery charge (4 Ah).
Tool Weight
3.7 kg
Includes
1 die for corrugated sheet metal (30109169009), mounted, 1 punch (6 36 02 050 00 0), 1 tool case (L-BOXX 136)
Application
Metal Cutting
Strokes
1000 to 1600 spm
Color
Orange and Black
Gauge Steel
Up to 17 Gauge
Battery Platform
AMPShare (Bosch)
Grip Type
Barrel

Description

Cordless nibbler for up to 17 gauge thickness/ABLK 18 1.3 CSE AS/Compact, maneuverable nibbler for roof and facade construction. Precise cuts in corrugated sheet metal up to 17 gauge/1.3 mm thickness.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.