Shop FEIN

Cordless Oscillating Multi-Tool, 18V, Cordless, 1.7 Degrees Oscillation Angle, MULTIMASTER Series

  • Mfr # AMM700 1.7Q 18V
  • Zoro # G210190598

product price: 
$
392.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Oscillation Angle
1.7 Degrees
Includes
63719010014 Whetstone, L-Boxx 136 Tool Case, Protective Cover
Power Source
Cordless
Series
MULTIMASTER
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AMM700 1.7Q 18V
Zoro #
G210190598
UPC #
4014586898216
Country of Origin
Germany
Item
Oscillating Tool
Voltage
18V DC
Oscillation Angle
1.7 Degrees
Includes
63719010014 Whetstone, L-Boxx 136 Tool Case, Protective Cover
Power Source
Cordless
Series
MULTIMASTER
Tool Weight
2.43 lb
Fits Accessory Brand
AMPShare(TM)
Maximum Oscillations per Minute
19,500 RPM
Anti-Vibration Technology
Yes
Lock-Off Switch
Yes
Brushless Motor
Yes
Switch Type
Dial
Oscillations per Minute
10,000 to 19,500
Number of Speed Settings
Variable
Charger Model
Mfr. No. BC1880; Mfr. No. GAL 18V-160
Battery Capacity
2.0 Ah, 4.0 Ah
Built-In Light
Yes
Safety Features
Anti-Vibration Technology, Lock-Off Switch, Lock-On Switch
Minimum Oscillations per Minute
10,000 RPM
Accessory Free Tool Change
Yes
Case Included
Yes
Battery Series
18V Lithium Ion Battery
Standards
EN 62841
Housing Material
Metal, Plastic
Cordless Tool Kit Contents
(1) Bare Tool
Lock-On Switch
Yes
Vibration Level
8.7 m/sq sec
Charger Included
No
Wireless Tool Tracking
No
Number of Batteries Included
1
Connection Style
12-Point
Battery Platform
CORE18V(R)
Battery Brand
AMPshare
Number of Chargers Included
0
Battery Type
Tabbed
Tool Series
MULTIMASTER
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Oscillating Tool, Voltage 18V DC, Oscillation Angle 1.7 Degrees , Maximum Oscillations per Minute 19,500 RPM, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity 2.0 Ah, 4.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, Fits Accessory Brand AMPShare(TM), Connection Style 12-Point, Switch Type Dial, Lock-Off Switch Yes, Lock-On Switch Yes, Handle Type Not Applicable, Safety Features Anti-Vibration Technology, Lock-Off Switch, Lock-On Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.