Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Slitting Shears, bare tool, for up to 1.6 mm

  • Mfr # ABSS 18 1.6 E AS

  • Zoro # G610917078


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
No
Voltage
18 V
Speed Range
16 to 26 ft/min
Features
180 ft./mincutting capacity (in 19 gauge stainless steel) with one battery charge (4 Ah).
Tool Length
13.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABSS 18 1.6 E AS
Zoro #
G610917078
UPC #
4014586899916
Country of Origin
Germany

Dimensions

Tool Length
13.54 in
Cutting Width
1/4 in
Width
3.03 in
Metal Thickness
Up to 16 ga
Immersion Diameter
9/16 in; 5/16 in
Depth
3.35 mm

Details

Battery Included / Bare Tool
No
Voltage
18 V
Speed Range
16 to 26 ft/min
Features
180 ft./mincutting capacity (in 19 gauge stainless steel) with one battery charge (4 Ah).
Construction
Metal and Plastic
Includes
1 cutter blade (31308150009), mounted, 1 pair of dies (31308153014), mounted, 1 allen key 2,5 mm, 1 tool case (L-BOXX 136)
Tool Weight
2.73 kg
Strokes
2200 to 3500 spm
Application
Metal Cutting
Color
Orange and Black
Gauge Steel
Up to 16 Gauge
Battery Platform
AMPShare (Bosch)
Grip Type
Barrel

Description

Cordless slitting shears for up to 1.6 mm/ABSS 18 1.6 E AS/Handy, maneuverable cordless slitting shears for distortion-free cuts and cut outs in sheet metals up to 16 gauge/1.6 mm in thickness.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.