Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curved Blade, Steel, 3-1/3In., PK2

  • Mfr # 63903072017

  • Zoro # G7937876


product price: $89.99
/pk 2, $45.00/ea
Free Shipping & Returns

Key Features

Overall Length
3 1/8 in
Number of Pieces
2
Application
Cutting Urethane for Automotive Purposes and Caulking for Commercial and Residential Purposes
For Use With
AFSC 18, FSC 1.6Q, Mfr. No. FSC 1.6
Includes
(2) Pack of Blades
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63903072017
Zoro #
G7937876
UPC #
094727230192
Country of Origin
France

Dimensions

Overall Length
3 1/8 in
Size
3-1/3 in
Blade Length
1 3/4 in
Overall Width
5/8 in

Details

Item
Oscillating Scraper Blade
Number of Pieces
2
Application
Cutting Urethane for Automotive Purposes and Caulking for Commercial and Residential Purposes
For Use With
AFSC 18, FSC 1.6Q, Mfr. No. FSC 1.6
Includes
(2) Pack of Blades
Material
Steel
Direct Fit For Tool Brand
Fein Multimaster Series
Blade Type
Caulk Removal
For Use On
Urethane
Blade Shape
Hooked
Blade Material
Steel
Scraper Type
Sealant Knife
Primary Material Application
Urethane
Maximum Oscillations per Minute
19,500
Connection Style
12-Point
Oscillating Tool Accessory Type
Sealant Removal Blade
Product Type
Scraper Blade
Shape
Hooked
For Workpiece Material
Urethane

Description

Oscillating Scraper Blade, Scraper Type Sealant Knife, Blade Type Caulk Removal, Oscillating Tool Accessory Type Sealant Removal Blade, Blade Shape Hooked, Blade Length 1 3/4 in, Overall Length 3 1/8 in, Maximum Oscillations per Minute 19,500, Connection Style 12-Point, Direct Fit For Tool Brand Fein Multimaster Series, Primary Material Application Urethane, For Use On Urethane, Application Cutting Urethane for Automotive Purposes and Caulking for Commercial and Residential Purposes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.