Zoro Homepage

Depth Stop, Adapter, 3" W, Aluminum

  • Mfr # 32127069010

  • Zoro # G7111155


product price: $34.95
/ea

Key Features

Type
Adapter
Material
Aluminum
Works With
Mfr. No. FSC 500QSL, AFMT 12QSL, AFSC 18QSL Wood, AFMT 12QSL, FMM 350QSL TOP, FMM 350QSL START, FMT 250 QSL, FMM 350QSL Top, FMM 350QSL Start, FMM 350QSL Quick Start, FMT 250QSL
Includes
Adapter, Depth-Adjustable Guide Block
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32127069010
Zoro #
G7111155
UPC #
-
Country of Origin
Germany

Dimensions

Width
3"

Details

Item
Depth Stop
Type
Adapter
Material
Aluminum
Works With
Mfr. No. FSC 500QSL, AFMT 12QSL, AFSC 18QSL Wood, AFMT 12QSL, FMM 350QSL TOP, FMM 350QSL START, FMT 250 QSL, FMM 350QSL Top, FMM 350QSL Start, FMM 350QSL Quick Start, FMT 250QSL
Includes
Adapter, Depth-Adjustable Guide Block
Application
Controls Depth of Saw Blade
Features
Effective Protection for Blade and Workpiece
Product Type
Depth Stop
Compatible Product Type
Oscillating Tools
Compatible Manufacturer Model Number
AMM 500 PLUS, AMM 500 PLUS AS, AMM 500 Plus Top AS, AMM 700 Max AS, AMM 700 Max Top AS

Description

Depth Stop, Adapter, Dia. N/A, Width 3 In., Material Aluminum, Works With Mfr. No. FSC 500QSL, AFMT 12QSL, AFSC 18QSL Wood, AFMT 12QSL, FMM 350QSL TOP, FMM 350QSL START, FMT 250 QSL, FMM 350QSL Top, FMM 350QSL Start, FMM 350QSL Quick Start, FMT 250QSL, Features Rotates 360 Degrees , Includes Adjustable Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.