Zoro Homepage

Diamond Sickle Shape Slm Blades 3/64" Ke

  • Mfr # 63903242230

  • Zoro # G4702757


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Application
For the Removal of Marble, Epoxy Resin and Pozzolan Grouts, Very Hard Epoxy Or Cement Grouts
Features
Extra Thin Version, Segmented-Shaped
Mount
SLM
Cutting Width
3/64 in
For Use With Mfr. Model Number
Cordless MULTIMASTER AMM 700 AS 4 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63903242230
Zoro #
G4702757
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Width
3/64 in

Details

Item
Diamond Sickle Shape Slm Blades 3/64" Ke
Application
For the Removal of Marble, Epoxy Resin and Pozzolan Grouts, Very Hard Epoxy Or Cement Grouts
Features
Extra Thin Version, Segmented-Shaped
Mount
SLM
For Use With Mfr. Model Number
Cordless MULTIMASTER AMM 700 AS 4 Ah

Description

Diamond Sickle Shape Slm Blades 3/64 In. Ke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.