Zoro Homepage

Drill Chuck, 2.75 in L

  • Mfr # 63208005010

  • Zoro # G5014397


product price: $78.29
/ea
Free Shipping & Returns

Key Features

For Use With
Drivers with QuickIN, FEIN Cordless Drill
Overall Length
2 3/4 in
Accessory Type
Drill Chuck
Compatible Manufacturer Model Number
ASCM18 drill/drivers
Product Type
Drill Chuck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63208005010
Zoro #
G5014397
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2 3/4 in
Overall Diameter
1 5/8 in

Details

Item
Drill Chuck
For Use With
Drivers with QuickIN, FEIN Cordless Drill
Accessory Type
Drill Chuck
Compatible Manufacturer Model Number
ASCM18 drill/drivers
Product Type
Drill Chuck
Tool Series
QuickIn
Compatible Product Type
Drivers with QuickIN, FEIN Cordless Drill

Description

Drill Chuck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.