Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Press Guard, 5 1/8" H, 6 1/4" W

  • Mfr # 63998611060

  • Zoro # G701209679


product price: $38.85
/ea

Key Features

Characteristics
Curved, Fixed
Max. Chuck Dia. (In.)
Safety Guard
Body Material
Steel
Mount Type
Collar Clamp
Guard Width
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63998611060
Zoro #
G701209679
UPC #
-
Country of Origin
United States

Dimensions

Max. Chuck Dia. (In.)
Safety Guard
Guard Width
6 1/4 in
Guard Height
5 1/8 in

Details

Item
Drill Press Guard
Characteristics
Curved, Fixed
Body Material
Steel
Mount Type
Collar Clamp
Guard Style
Fixed
Guard Shape
Curved

Description

Drill Press Guard, Guard Style Fixed, Guard Shape Curved, Guard Height 5 1/8 in, Guard Width 6 1/4 in, Mount Type Collar Clamp, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.