Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E-Cut Combo Pack, Metal, 7-3/4" L, 3 pcs.

  • Mfr # 35222952030

  • Zoro # G5478116


product price: $39.95
/pk 3, $13.32/ea

Key Features

Overall Length
7 3/4 in
Number of Pieces
3
Application
Plunge Cutting, Precision Cutting
For Use With
AFMT 12QSL, FMM 350QSL Quick Start, FMM 350QSL Start, Mfr. No. FMM 350QSL Top
Includes
(1) Blade of 1-3/4", (1) Blade of 1-3/8", (1)Blade of 2-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35222952030
Zoro #
G5478116
UPC #
352229520303
Country of Origin
Germany

Dimensions

Overall Length
7 3/4 in
Size
1-3/4 in, 1-3/8 in, 2-9/16 in
Blade Length
2 in
Blade Width
1 3/8 in, 1 3/4 in, 2 9/16 in
Overall Width
1 3/8 in, 1 3/4 in, 2 9/16 in

Details

Item
Oscillating Tool Blade Set
Number of Pieces
3
Application
Plunge Cutting, Precision Cutting
For Use With
AFMT 12QSL, FMM 350QSL Quick Start, FMM 350QSL Start, Mfr. No. FMM 350QSL Top
Includes
(1) Blade of 1-3/4", (1) Blade of 1-3/8", (1)Blade of 2-9/16"
Material
Metal
Connection Style
Starlock Plus
Cutting Edge Style
Toothed
Blade Shape
Straight
Cut Style
Straight Cut
Oscillating Tool Accessory Type
Straight Cutting Blade
Maximum Oscillations per Minute
19,500
Direct Fit for Tool Brands
Fein
Number of Blades
3
Blade Type
Plunge Cut, Precision Cut
Blade Material
Metal
Materials Cut
Drywall, Plastics, Wood
Primary Material Application
Metal, Plastic, Wood
Case Included
Yes
Product Type
Oscillating Tool Blade Set
Direct Fit For Tool Brand
Bosch (w/ Starlock Mounts), Fein (w/ Starlock Mounts), Festool, Makita (w/ Starlock Mounts), Metabo (w/ Starlock Mounts)
Includes Case
Case Included
For Workpiece Material
Drywall, Metal, Plastic, Wood

Description

Oscillating Tool Blade Set, Blade Type Plunge Cut, Precision Cut, Connection Style Starlock Plus, Blade Shape Straight, Blade Material Metal, Blade Width 1 3/8 in, 1 3/4 in, 2 9/16 in, Blade Length 2 in, Overall Length 7 3/4 in, Maximum Oscillations per Minute 19,500, Primary Material Application Metal, Plastic, Wood, Materials Cut Drywall, Plastics, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed, Direct Fit for Tool Brands Fein, Case Included Yes, Number of Blades 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.