
E Cut Curve Hcs Sl Blades 2 9/16" Width
Mfr # 63502225270
Zoro # G4701454
product price: $45.99
/eaKey Features
Overall Length
2 in
Application
For All Woods, Drywall and Plastic Materials
Features
Very Clean Cuts and Good Cutting Speed; Hooked Cutting Geometry for Optimal Plunge Cutting and Clean, Precise Cut Edges, Especially On Smooth Surfaces.; Wide Shape for Maximum Cutting Performance and Long Straight Cuts
Width
2-1/2 in
Mount
SL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63502225270
Zoro #
G4701454
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
2 in
Width
2-1/2 in
Details
Item
E Cut Curve Hcs Sl Blades 2 9/16" Width
Application
For All Woods, Drywall and Plastic Materials
Features
Very Clean Cuts and Good Cutting Speed; Hooked Cutting Geometry for Optimal Plunge Cutting and Clean, Precise Cut Edges, Especially On Smooth Surfaces.; Wide Shape for Maximum Cutting Performance and Long Straight Cuts
Mount
SL
Description
E Cut Curve Hcs Sl Blades 2 9/16 In. Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.