Zoro Homepage

E Cut Curve Hcs Sl Blades 2" Width Pack3

  • Mfr # 63502226270

  • Zoro # G4700544


product price: $39.95
/ea

Key Features

Overall Length
2 in
Application
For All Woods, Drywall and Plastic Materials
Features
Very Clean Cuts and Good Cutting Speed; Hooked Cutting Geometry for Optimal Plunge Cutting and Clean, Precise Cut Edges, Especially On Smooth Surfaces; Medium Width
Width
2 in
Mount
SL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63502226270
Zoro #
G4700544
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2 in
Width
2 in

Details

Item
E Cut Curve Hcs Sl Blades 2" Width Pack3
Application
For All Woods, Drywall and Plastic Materials
Features
Very Clean Cuts and Good Cutting Speed; Hooked Cutting Geometry for Optimal Plunge Cutting and Clean, Precise Cut Edges, Especially On Smooth Surfaces; Medium Width
Mount
SL

Description

E Cut Curve Hcs Sl Blades 2 In. Width Pack3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.