
E Cut Hcs Sl Blades 2 9/16" Width Pack10
Mfr # 63502230290
Zoro # G4710658
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2 in
Application
For All Wood Materials, Drywall and Soft Plastics
Features
Double-Row Japanese Teeth; Extra-Wide Shape For Maximum Cutting Performance And Long Straight Cuts.
Width
2-1/2 in
Mount
SL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63502230290
Zoro #
G4710658
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
2 in
Width
2-1/2 in
Details
Item
E Cut Hcs Sl Blades 2 9/16" Width Pack10
Application
For All Wood Materials, Drywall and Soft Plastics
Features
Double-Row Japanese Teeth; Extra-Wide Shape For Maximum Cutting Performance And Long Straight Cuts.
Mount
SL
Description
E Cut Hcs Sl Blades 2 9/16 In. Width Pack10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.