Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E Cut Long Life Bi Metal Supercut Blades

  • Mfr # 63502162030

  • Zoro # G4705268


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/16 in
Application
For Hardwood, Softwood and All Other Wood Materials, Plastics and Drywall
Features
Offset, High Cutting Speed, Type 162
Width
1-1/4 in
Tooth Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63502162030
Zoro #
G4705268
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-1/16 in
Width
1-1/4 in

Details

Item
E Cut Long Life Bi Metal Supercut Blades
Application
For Hardwood, Softwood and All Other Wood Materials, Plastics and Drywall
Features
Offset, High Cutting Speed, Type 162
Tooth Material
Bi-Metal

Description

E Cut Long Life Bi Metal Supercut Blades

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.