E CUT-METAL-SUPER CUT, PK5
Mfr # 63502147021
Zoro # G4911505
product price: $125.99
/pk 5, $25.20/ea
Free Shipping & Returns
Key Features
Overall Length
2 3/8 in
Number of Pieces
5
Material
Bi-Metal
Includes
5 Pieces
Edge Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63502147021
Zoro #
G4911505
UPC #
094716679797
Country of Origin
Germany
Dimensions
Overall Length
2 3/8 in
Blade Width
1 1/8 in
Blade Length
2 3/8 in
Length
2-3/8"
Overall Width
1 1/8 in
Details
Item
Oscillating Tool Blade
Number of Pieces
5
Material
Bi-Metal
Includes
5 Pieces
Edge Material
Bi-Metal
Materials Cut
Aluminum, Copper, Plastic, Sheet Metal, Wood
Primary Material Application
General Purpose
Blade Material
Bi-Metal
Blade Shape
Straight
Cut Style
Straight Cut
Connection Style
12-Point
Oscillating Tool Accessory Type
Universal Saw Blade
Blade Type
Flush Cutting
Cutting Edge Style
Toothed
Maximum Oscillations per Minute
19,500
Direct Fit For Tool Brand
Fein Multimaster Series
Product Type
Oscillating Tool Blade
For Workpiece Material
Aluminum, Copper, Plastic, Sheet Metal, Wood
Description
Oscillating Tool Blade, Blade Type Flush Cutting, Connection Style 12-Point, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 1/8 in, Blade Length 2 3/8 in, Overall Length 2 3/8 in, Maximum Oscillations per Minute 19,500, Primary Material Application General Purpose, Materials Cut Aluminum, Copper, Plastic, Sheet Metal, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed, Edge Material Bi-Metal, Direct Fit For Tool Brand Fein Multimaster Series, Number of Pieces 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.