Zoro Homepage

E Cut Precision Supercut Blades 2 9/16

  • Mfr # 63502122036

  • Zoro # G4709732


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Application
For Top-Precision Cuts and Clean Cutting Edges Even Freely By Hand, Flush Cut
Features
Double-Row Original Japanese Teeth, Type 122
Width
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63502122036
Zoro #
G4709732
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2 in
Width
2-1/2 in

Details

Item
E Cut Precision Supercut Blades 2 9/16"
Application
For Top-Precision Cuts and Clean Cutting Edges Even Freely By Hand, Flush Cut
Features
Double-Row Original Japanese Teeth, Type 122

Description

E Cut Precision Supercut Blades 2 9/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.