Zoro Homepage
This item is Discontinued.
Fein E Cut Standard Slm Blade 1 1/4" Width 63502200260

E Cut Standard Slm Blade 1 1/4" Width (Discontinued)

  • Mfr # 63502200260
  • Zoro # G4703107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63502200260
Zoro #
G4703107
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-1/8 in
Width
1-1/4 in

Details

Item
E Cut Standard Slm Blade 1 1/4" Width
Application
For All Woods, Drywall and Plastic Materials
Features
Very Clean Cuts and Good Cutting Speed; Long, Narrow Shape for Large Plunge Depths. Waist for Optimal Cutting Speed and Good Swarf Removal.
Mount
SLM

Description

E Cut Standard Slm Blade 1 1/4 In. Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.