E CUT-SUPER CUT-1 3/8, PK25
Mfr # 63502135025
Zoro # G4910656
product price: $327.99
/pk 25, $13.12/ea
Free Shipping & Returns
Key Features
Overall Length
2 in
Number of Pieces
25
Includes
25 Pieces
Material
Carbon Steel
Blade Type
Flush Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63502135025
Zoro #
G4910656
UPC #
094716677519
Country of Origin
Germany
Dimensions
Overall Length
2 in
Blade Length
2 in
Blade Width
1 3/8 in
Length
2"
Overall Width
1 3/8 in
Details
Item
Oscillating Tool Blade
Number of Pieces
25
Includes
25 Pieces
Material
Carbon Steel
Blade Type
Flush Cutting
Blade Shape
Straight
Connection Style
12-Point
Cutting Edge Style
Toothed
Cut Style
Flush Cut
Direct Fit For Tool Brand
Fein Multimaster Series
Materials Cut
Drywall, Plastic, Wood
Primary Material Application
Wood
Oscillating Tool Accessory Type
Standard Saw Blade
Maximum Oscillations per Minute
19,500
Product Type
Oscillating Tool Blade
For Workpiece Material
Drywall, Plastic, Wood
Description
Oscillating Tool Blade, Blade Type Flush Cutting, Connection Style 12-Point, Blade Shape Straight, Blade Width 1 3/8 in, Blade Length 2 in, Overall Length 2 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Drywall, Plastic, Wood, Cut Style Flush Cut, Cutting Edge Style Toothed, Direct Fit For Tool Brand Fein Multimaster Series, Number of Pieces 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.