E CUT-SUPER CUT- 1 5/8, PK5
Mfr # 63502124044
Zoro # G4911103
product price: $87.39
/pk 5, $17.48/ea
Free Shipping & Returns
Key Features
Overall Length
3 1/16 in
Number of Pieces
5
Includes
5 Pieces
Material
Carbon Steel
Direct Fit For Tool Brand
Fein Multimaster Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63502124044
Zoro #
G4911103
UPC #
704660078644
Country of Origin
Germany
Dimensions
Overall Length
3 1/16 in
Blade Length
3 1/16 in
Blade Width
1 5/8 in
Length
3-1/8"
Overall Width
1 5/8 in
Details
Item
Oscillating Tool Blade
Number of Pieces
5
Includes
5 Pieces
Material
Carbon Steel
Direct Fit For Tool Brand
Fein Multimaster Series
Blade Type
Flush Cutting
Blade Shape
Straight
Maximum Oscillations per Minute
19,500
Cut Style
Straight Cut
Connection Style
12-Point
Cutting Edge Style
Toothed
Oscillating Tool Accessory Type
Standard Saw Blade
Primary Material Application
Wood
Materials Cut
Plastic, Wood
For Workpiece Material
Plastic, Wood
Product Type
Oscillating Tool Blade
Description
Oscillating Tool Blade, Blade Type Flush Cutting, Connection Style 12-Point, Blade Shape Straight, Blade Width 1 5/8 in, Blade Length 3 1/16 in, Overall Length 3 1/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Plastic, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed, Direct Fit For Tool Brand Fein Multimaster Series, Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.