Zoro Homepage

E CUT-SUPER CUT- 2 1/2, PK5

  • Mfr # 63502136034

  • Zoro # G4911024


product price: $97.59
/pk 5, $19.52/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Number of Pieces
5
Material
Carbon Steel
Includes
5 Pieces
Connection Style
12-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63502136034
Zoro #
G4911024
UPC #
094716678363
Country of Origin
Germany

Dimensions

Overall Length
2 in
Blade Width
2 9/16 in
Blade Length
2 in
Length
2"
Overall Width
2 9/16 in

Details

Item
Oscillating Tool Blade
Number of Pieces
5
Material
Carbon Steel
Includes
5 Pieces
Connection Style
12-Point
Blade Shape
Straight
Blade Type
Flush Cutting
Materials Cut
Drywall, Plastic, Wood
Blade Material
Steel
Cutting Edge Style
Toothed
Oscillating Tool Accessory Type
Standard Saw Blade
Primary Material Application
Wood
Cut Style
Straight Cut
Maximum Oscillations per Minute
19,500
Direct Fit For Tool Brand
Fein Multimaster Series
Product Type
Oscillating Tool Blade
For Workpiece Material
Drywall, Plastic, Wood

Description

Oscillating Tool Blade, Blade Type Flush Cutting, Connection Style 12-Point, Blade Shape Straight, Blade Material Steel, Blade Width 2 9/16 in, Blade Length 2 in, Overall Length 2 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Drywall, Plastic, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed, Direct Fit For Tool Brand Fein Multimaster Series, Number of Pieces 5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.