E CUT-SUPERCUT 1 3/8, PK5
Mfr # 63502119048
Zoro # G4910866
product price: $111.99
/pk 5, $22.40/ea
Free Shipping & Returns
Key Features
Overall Length
2 in
Number of Pieces
5
Material
Carbon Steel
Includes
5 Pieces
Cutting Edge Style
Toothed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63502119048
Zoro #
G4910866
UPC #
094716677847
Country of Origin
Germany
Dimensions
Overall Length
2 in
Blade Length
2 in
Blade Width
1 3/8 in
Length
2"
Overall Width
1 3/8 in
Details
Item
Oscillating Tool Blade
Number of Pieces
5
Material
Carbon Steel
Includes
5 Pieces
Cutting Edge Style
Toothed
Cut Style
Straight Cut
Direct Fit For Tool Brand
Fein Multimaster Series
Connection Style
12-Point
Primary Material Application
Wood
Materials Cut
Wood
Blade Type
Flush Cutting, Precision Cutting
Blade Shape
Straight
Oscillating Tool Accessory Type
Cutting Blade
Maximum Oscillations per Minute
19,500
For Workpiece Material
Wood
Product Type
Oscillating Tool Blade
Description
Oscillating Tool Blade, Blade Type Flush Cutting, Precision Cutting, Connection Style 12-Point, Blade Shape Straight, Blade Width 1 3/8 in, Blade Length 2 in, Overall Length 2 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Wood, Cut Style Straight Cut, Cutting Edge Style Toothed, Direct Fit For Tool Brand Fein Multimaster Series, Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.