Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E Cut Universal Bi Metal Sl Blades 1 1/8

  • Mfr # 63502222270

  • Zoro # G4704638


product price: $39.95
/ea

Key Features

Overall Length
2-1/8 in
Application
For Sheet Metal Up to 5/64 in, Aluminum Profile, Copper Pipes, Wood, Dry Wall and Plastics
Features
Wavy Universal Teeth, Narrow, Waisted Shape For Optimal Cutting Speed And Good Swarf Removal
Width
1-1/8 in
Tooth Material
Bimetal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63502222270
Zoro #
G4704638
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-1/8 in
Width
1-1/8 in

Details

Item
E Cut Universal Bi Metal Sl Blades 1 1/8
Application
For Sheet Metal Up to 5/64 in, Aluminum Profile, Copper Pipes, Wood, Dry Wall and Plastics
Features
Wavy Universal Teeth, Narrow, Waisted Shape For Optimal Cutting Speed And Good Swarf Removal
Tooth Material
Bimetal
Mount
SL

Description

E Cut Universal Bi Metal Sl Blades 1 1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.