Zoro Homepage

Electric Nibbler, 18 ga

  • Mfr # BLK 1.3CSE

  • Zoro # G7512023


product price: $775.99
/ea
Free Shipping & Returns

Key Features

Amps @ 120V
2.9
Voltage
120V AC
Speed Range
0 to 1800 rpm
Corded/Cordless
Corded
Bearings
Dust Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLK 1.3CSE
Zoro #
G7512023
UPC #
-
Country of Origin
Germany

Dimensions

Tool Length (In.)
11 1/4 in
Min. Cut Radius
9/16 in
Minimum Cutting Radius
1/2 in
Overall Length
11 1/2 in
Cord Length
16 ft

Details

Item
Nibbler
Amps @ 120V
2.9
Voltage
120V AC
Speed Range
0 to 1800 rpm
Corded/Cordless
Corded
Bearings
Dust Sealed
Corded/Banded
Corded
No Load Strokes/Minute
1800
Includes
Die, Punch
Waste Curl (In.)
3/16 in
Tool Weight (Lb.)
3.9
Stainless Steel Capacity (Gauge)
18"
Cord
16 ft
Steel Capacity (Gauge)
18
Features
Chip Protection on Vent Slots, Includes Long Lasting Punch and Die, Rapid Tool Less Punch and Die Change System
Tool Weight
4 lb
Swivel Angle
360 Degrees
Maximum Strokes per Minute
1,800 stroke/min
Capacity Stainless Steel
24 ga
Capacity Steel
18 ga
Current
3.6 A
Minimum Strokes per Minute
1,000 stroke/min
Handle Type
Barrel Grip
Power Source
Corded
Sound Level
82 dB, 93 dB
Number of Pieces
3
Maximum Cutting Rate
7.5 fpm
Speed Setting
Variable Speed
Application
Curve Cuts, Cut-Outs
Throttle Type
Slide Switch

Description

Nibbler, Capacity Steel 18 ga, Capacity Stainless Steel 24 ga, Minimum Cutting Radius 1/2 in, Swivel Angle 360 Degrees , Maximum Material Thickness 18 ga (Mild Steel), 24 ga (Stainless Steel), Maximum Strokes per Minute 1,800 stroke/min, Minimum Strokes per Minute 1,000 stroke/min, Cord Length 16.4 ft, Current 3.6 A, Plug Type Two-Prong, Voltage 120V AC, Power Source Corded, Application Coil Cuts, Curve Cuts, Cut-Outs, Inside Cut-Outs, Notches, Profile Cuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.