FEIN JME HOLEMAKER III CUT SET/PASTE

  • Mfr # JME HOLEMAKER 3+63134999021+32160015980
  • Zoro # G423363215
product price: 
$
2,039.99
/ea
Free Shipping & Returns

Key Features

Minimum Spindle Speed
450 RPM
Chuck Size
3/4 in
Application
Drilling
Tool Weight
25.7 lb
Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JME HOLEMAKER 3+63134999021+32160015980
Zoro #
G423363215
UPC #
-
Country of Origin
Multiple
Minimum Spindle Speed
450 RPM
Application
Drilling
Tool Weight
25.7 lb
Voltage
120V AC
Maximum Core Bit Compatibility
1 3/8 in
Carbide Annular Cutter Capacity - Maximum
1 3/8 in
Item
Drill Press Kit
Tapping Compatible
Not Tapping Compatible
Coolant System
Yes
Maximum Spindle Speed
590 RPM
High Speed Steel Annular Cutter Capacity - Maximum
1 3/8 in
Number of Spindle Speeds
Variable
Reversible
Forward Only
Minimum Working Speed
450 RPM
Twist Drill Capacity - Maximum
5/8 in
Tool Series
Slugger by Fein
Magnet Type
Electric
Includes
(2) Centering Pins, (2) Hex Keys, Additional Handle, Case, Coolant Tank, Cutter Set: Paste, Safety Strap, Touch Guard
Tool Style
Compact
Current
9.5 A
Drill Travel
10 1/4 in
Base Type
Magnetic
Magnetic Force
12,500 N
Chuck Style
Weldon
Plug Type
Two-Prong
Power Source
Corded
Number of Pieces
3
Features
Better Holding Power on Thinner Material, Improved Magnet for Easier Placement
Spindle Taper
3/4 in
Maximum Working Speed
450 RPM
Phase
Single-Phase
Drill Point Pressure
787 lb
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Chuck Size
3/4 in
Cord Length
2.7 ft
Overall Height
16 in
Cutting Depth - Maximum
2 in
Overall Length
11 1/4 in
Overall Width
9 1/4 in
Wire Rope Length
11 1/4 in
Length
11 1/4 in
Fits Chest Size
Better Holding Power on Thinner Material, Improved Magnet for Easier Placement

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 10 1/4 in, Maximum Spindle Speed 590 RPM, Minimum Spindle Speed 450 RPM, Current 9.5 A, Phase Single-Phase, Spindle Taper 3/4 in, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 787 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 2.7 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews