FEIN JME HOLEMAKER III CUT SET/PASTE

  • Mfr # JME HOLEMAKER 3+63134999059+32160015980
  • Zoro # G123363225
product price: 
$
1,590.99
/ea
Free Shipping & Returns

Key Features

Spindle Taper
3/4 in
Overall Height
16 in
Tapping Compatible
Not Tapping Compatible
Cord Length
2.7 ft
Tool Style
Compact
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JME HOLEMAKER 3+63134999059+32160015980
Zoro #
G123363225
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
16 in
Cord Length
2.7 ft
Overall Length
11 1/4 in
Cutting Depth - Maximum
2 in
Chuck Size
3/4 in
Overall Width
9 1/4 in
Wire Rope Length
11 1/4 in
Length
11 1/4 in
Fits Chest Size
Better Holding Power on Thinner Material, Improved Magnet for Easier Placement

Details

Spindle Taper
3/4 in
Tapping Compatible
Not Tapping Compatible
Tool Style
Compact
Features
Better Holding Power on Thinner Material, Improved Magnet for Easier Placement
Power Source
Corded
Minimum Spindle Speed
450 RPM
Chuck Style
Weldon
Reversible
Forward Only
Carbide Annular Cutter Capacity - Maximum
1 3/8 in
Application
Drilling
Number of Spindle Speeds
Variable
Tool Weight
25.7 lb
High Speed Steel Annular Cutter Capacity - Maximum
1 3/8 in
Drill Point Pressure
787 lb
Magnetic Force
12,500 N
Item
Drill Press Kit
Drill Travel
10 1/4 in
Voltage
120V AC
Minimum Working Speed
450 RPM
Phase
Single-Phase
Number of Pieces
3
Base Type
Magnetic
Maximum Spindle Speed
590 RPM
Maximum Core Bit Compatibility
1 3/8 in
Tool Series
Slugger by Fein
Magnet Type
Electric
Twist Drill Capacity - Maximum
5/8 in
Current
9.5 A
Coolant System
Yes
Maximum Working Speed
450 RPM
Includes
(2) Centering Pins, (2) Hex Keys, Additional Handle, Case, Coolant Tank, Cutter Set: Paste, Safety Strap, Touch Guard
Plug Type
Two-Prong
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 10 1/4 in, Maximum Spindle Speed 590 RPM, Minimum Spindle Speed 450 RPM, Current 9.5 A, Phase Single-Phase, Spindle Taper 3/4 in, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 787 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 2.7 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews