Shop FEIN

FEIN JME USA 202M CUT SET/10OZ PASTE

  • Mfr # JME USA 202M + 63134999021 + 32160015980
  • Zoro # G923363272

product price: 
$
2,968.99
/ea
Free Shipping & Returns

Key Features

Magnetic Force
12,500 N
Spindle Taper
MT3
Base Type
Magnetic
Overall Width
7 3/4 in
Coolant System
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JME USA 202M + 63134999021 + 32160015980
Zoro #
G923363272
UPC #
-
Country of Origin
Multiple
Magnetic Force
12,500 N
Spindle Taper
MT3
Base Type
Magnetic
Coolant System
Yes
Magnet Type
Electric
Drill Point Pressure
2,810 lb
Plug Type
Two-Prong
High Speed Steel Annular Cutter Capacity - Maximum
2 in
Number of Spindle Speeds
Variable
Voltage
120V AC
Drill Travel
10 1/4 in
Tool Series
Slugger by Fein
Twist Drill Capacity - Maximum
7/8 in
Phase
Single-Phase
Includes
(3) Center Pin, (3) Hexagonal Socket Keys, Case, Chip Guard, Chip Hook, Coolant Tank, Cutter Set, Drift, Paste, Safety Strap
Current
10.6 A
Maximum Spindle Speed
680 RPM
Application
Drilling
Chuck Style
Weldon
Power Source
Corded
Tool Weight
30.86 lb
Carbide Annular Cutter Capacity - Maximum
2 in
Item
Drill Press Kit
Tapping Compatible
Not Tapping Compatible
Minimum Working Speed
350 RPM
Minimum Spindle Speed
350 RPM
Number of Pieces
3
Features
Drill Motor Does Not Start for Material Thicknesses Less Than 3/16 in if the Magnetic Holding Force is Too Low, Hand Feed Wheel can be Mounted Either Side, Integrated Coolant Tank, Integrated Hexagon Socket Holder
Maximum Working Speed
680 RPM
Reversible
Forward Only
Tool Style
Compact
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Width
7 3/4 in
Overall Length
14 3/4 in
Cord Length
9.8 ft
Chuck Size
3/4 in
Cutting Depth - Maximum
2 in
Overall Height
17 5/16 in
Wire Rope Length
14 3/4 in
Length
14 3/4 in
Fits Chest Size
Drill Motor Does Not Start for Material Thicknesses Less Than 3/16 in if the Magnetic Holding Force is Too Low, Hand Feed Wheel can be Mounted Either Side, Integrated Coolant Tank, Integrated Hexagon Socket Holder

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 10 1/4 in, Maximum Spindle Speed 680 RPM, Minimum Spindle Speed 350 RPM, Current 10.6 A, Phase Single-Phase, Spindle Taper MT3, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 2,810 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 9.8 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.