Shop FEIN
See all product information
Create Account
FEIN Pneumatic Hacksaw/LG Pipe Clamp
- Mfr # 75340813000 + 90702004006
- Zoro # G724934282
product price:Â
$
4,397.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Connection Size
1 in
Blade Stroke
2 3/8 in
Includes
(2) Blades, 4 in up to 12-3/4 in Diameter Pipe Clamp, Hose Coupler, Side Handle, Wrench
Variable Speed
No
Stroke Rate - Maximum
330 stroke/min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75340813000 + 90702004006
- Zoro #
- G724934282
- UPC #
- -
- Country of Origin
- Germany
- Blade Stroke
- 2 3/8 in
- Includes
- (2) Blades, 4 in up to 12-3/4 in Diameter Pipe Clamp, Hose Coupler, Side Handle, Wrench
- Variable Speed
- No
- Stroke Rate - Maximum
- 330 stroke/min
- Air Pressure
- 87 psi
- Air Inlet Type
- NPT
- Item
- Air Hacksaw Kit
- Throttle Type
- Switch
- Tool Weight
- 15.9 lb
Dimensions
- Air Inlet Connection Size
- 1 in
Description
FEIN Pneumatic Hacksaw/LG Pipe Clamp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.