Shop FEIN
See all product information
Create Account
FEIN Pneumatic Hacksaw/SM Pipe Clamp
- Mfr # 75340813000 + 90702001001
- Zoro # G824934342
product price:Â
$
4,279.99
/ea
Free Shipping & Returns
Key Features
Tool Weight
15.9 lb
Air Inlet Type
NPT
Air Inlet Connection Size
1 in
Blade Stroke
2 3/8 in
Throttle Type
Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75340813000 + 90702001001
- Zoro #
- G824934342
- UPC #
- -
- Country of Origin
- Germany
- Tool Weight
- 15.9 lb
- Air Inlet Type
- NPT
- Blade Stroke
- 2 3/8 in
- Throttle Type
- Switch
- Item
- Air Hacksaw Kit
- Stroke Rate - Maximum
- 330 stroke/min
- Variable Speed
- No
- Includes
- (2) Blades, Hose Coupler, Side Handle, Up to 6 in Pipe Clamp, Wrench
- Air Pressure
- 87 psi
Dimensions
- Air Inlet Connection Size
- 1 in
Description
FEIN Pneumatic Hacksaw/SM Pipe Clamp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.