Shop FEIN

FEIN ShortSlugger II CUT SET/PASTE

  • Mfr # SHORTSLUGGER II+63134999021+32160015980
  • Zoro # G523363207

product price: 
$
2,047.99
/ea
Free Shipping & Returns

Key Features

Maximum Spindle Speed
700 RPM
Tapping Compatible
Not Tapping Compatible
Phase
Single-Phase
Tool Style
Compact
Cord Length
9.8 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHORTSLUGGER II+63134999021+32160015980
Zoro #
G523363207
UPC #
-
Country of Origin
Multiple
Maximum Spindle Speed
700 RPM
Tapping Compatible
Not Tapping Compatible
Phase
Single-Phase
Tool Style
Compact
Plug Type
Two-Prong
Item
Drill Press Kit
Magnet Type
Electric
Drill Motor Model Included
72709461090
Drill Point Pressure
2,248 lb
Includes
Cutter Set, Mag Drill, Paste
Minimum Core Bit Compatibility
7/16 in
Base Type
Magnetic
Magnetic Force
10,000 N
Voltage
120V AC
Power Source
Corded
Spindle Travel
2 in
Tool Weight
23.8 lb
Reversible
Forward Only
Coolant System
Yes
Application
Drilling
Minimum Spindle Speed
700 RPM
Drill Travel
3 9/16 in
Maximum Working Speed
700 RPM
Current
11 A
Chuck Style
Weldon
Tool Series
Slugger by Fein
High Speed Steel Annular Cutter Capacity - Maximum
1 1/4 in
Number of Spindle Speeds
1
Minimum Working Speed
700 RPM
Number of Pieces
3
Carbide Annular Cutter Capacity - Maximum
1 1/4 in
Spindle Taper
3/4 Weldon
Features
No Chip Hook, Small and Lightweight Single Speed Magnetic Base Drill
Maximum Core Bit Compatibility
1 1/4 in
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Cord Length
9.8 ft
Overall Height
12 1/2 in
Cutting Depth - Maximum
2 in
Overall Width
7 in
Chuck Size
3/4 in
Overall Length
11 in
Wire Rope Length
11 in
Length
11 in
Fits Chest Size
No Chip Hook, Small and Lightweight Single Speed Magnetic Base Drill

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 3 9/16 in, Maximum Spindle Speed 700 RPM, Minimum Spindle Speed 700 RPM, Current 11 A, Phase Single-Phase, Spindle Taper 3/4 Weldon, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 2,248 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 9.8 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.