Shop FEIN

FEIN ShortSlugger II CUT SET/PASTE

  • Mfr # SHORTSLUGGER II+63134999027+32160015980
  • Zoro # G323363254

product price: 
$
2,365.99
/ea
Free Shipping & Returns

Key Features

Application
Drilling
Minimum Spindle Speed
700 RPM
Overall Length
11 in
Magnetic Force
10,000 N
Phase
Single-Phase
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHORTSLUGGER II+63134999027+32160015980
Zoro #
G323363254
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
11 in
Cord Length
9.8 ft
Overall Width
7 in
Chuck Size
3/4 in
Overall Height
12 1/2 in
Cutting Depth - Maximum
2 in
Wire Rope Length
11 in
Length
11 in
Fits Chest Size
No Chip Hook, Small and Lightweight Single Speed Magnetic Base Drill

Details

Application
Drilling
Minimum Spindle Speed
700 RPM
Item
Drill Press Kit
Magnetic Force
10,000 N
Phase
Single-Phase
Tool Series
Slugger by Fein
Drill Travel
3 9/16 in
Magnet Type
Electric
Tool Weight
23.8 lb
Base Type
Magnetic
Tapping Compatible
Not Tapping Compatible
Drill Point Pressure
2,248 lb
Carbide Annular Cutter Capacity - Maximum
1 1/4 in
Chuck Style
Weldon
Plug Type
Two-Prong
Spindle Travel
2 in
Features
No Chip Hook, Small and Lightweight Single Speed Magnetic Base Drill
Includes
Cutter Set, Mag Drill, Paste
Number of Spindle Speeds
1
Coolant System
Yes
Drill Motor Model Included
72709461090
Current
11 A
Number of Pieces
3
Tool Style
Compact
Maximum Spindle Speed
700 RPM
Maximum Working Speed
700 RPM
Spindle Taper
3/4 Weldon
Maximum Core Bit Compatibility
1 1/4 in
Minimum Core Bit Compatibility
7/16 in
Power Source
Corded
Voltage
120V AC
Minimum Working Speed
700 RPM
Reversible
Forward Only
High Speed Steel Annular Cutter Capacity - Maximum
1 1/4 in
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 3 9/16 in, Maximum Spindle Speed 700 RPM, Minimum Spindle Speed 700 RPM, Current 11 A, Phase Single-Phase, Spindle Taper 3/4 Weldon, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 2,248 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 9.8 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.