FEIN ShortSlugger II CUT SET/PASTE

  • Mfr # SHORTSLUGGER II+63134999028+32160015980
  • Zoro # G923363289
product price: 
$
2,557.99
/ea
Free Shipping & Returns

Key Features

High Speed Steel Annular Cutter Capacity - Maximum
1 1/4 in
Coolant System
Yes
Magnet Type
Electric
Minimum Core Bit Compatibility
7/16 in
Tool Weight
23.8 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHORTSLUGGER II+63134999028+32160015980
Zoro #
G923363289
UPC #
-
Country of Origin
Multiple
High Speed Steel Annular Cutter Capacity - Maximum
1 1/4 in
Coolant System
Yes
Magnet Type
Electric
Minimum Core Bit Compatibility
7/16 in
Tool Weight
23.8 lb
Base Type
Magnetic
Chuck Style
Weldon
Tool Style
Compact
Plug Type
Two-Prong
Includes
Cutter Set, Mag Drill, Paste
Maximum Working Speed
700 RPM
Tapping Compatible
Not Tapping Compatible
Minimum Working Speed
700 RPM
Reversible
Forward Only
Current
11 A
Spindle Travel
2 in
Phase
Single-Phase
Item
Drill Press Kit
Voltage
120V AC
Features
No Chip Hook, Small and Lightweight Single Speed Magnetic Base Drill
Tool Series
Slugger by Fein
Spindle Taper
3/4 Weldon
Number of Spindle Speeds
1
Carbide Annular Cutter Capacity - Maximum
1 1/4 in
Drill Travel
3 9/16 in
Power Source
Corded
Application
Drilling
Magnetic Force
10,000 N
Drill Point Pressure
2,248 lb
Number of Pieces
3
Maximum Spindle Speed
700 RPM
Minimum Spindle Speed
700 RPM
Drill Motor Model Included
72709461090
Maximum Core Bit Compatibility
1 1/4 in
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Cutting Depth - Maximum
2 in
Cord Length
9.8 ft
Chuck Size
3/4 in
Overall Width
7 in
Overall Length
11 in
Overall Height
12 1/2 in
Wire Rope Length
11 in
Length
11 in
Fits Chest Size
No Chip Hook, Small and Lightweight Single Speed Magnetic Base Drill

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 3 9/16 in, Maximum Spindle Speed 700 RPM, Minimum Spindle Speed 700 RPM, Current 11 A, Phase Single-Phase, Spindle Taper 3/4 Weldon, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 2,248 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 9.8 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews