Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Felt Disc 6

  • Mfr # 63718011010

  • Zoro # G5297696


product price: $26.95
/ea

Key Features

Disc Diameter
5-29/32 in
Thickness
1/4 in
Application
For Polishing Fillet Welds
For Use With Mfr. Model Number
KS 10-38 E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63718011010
Zoro #
G5297696
UPC #
-
Country of Origin
Germany

Dimensions

Disc Diameter
5-29/32 in
Thickness
1/4 in

Details

Item
Felt Disc 6"
Application
For Polishing Fillet Welds
For Use With Mfr. Model Number
KS 10-38 E

Description

Felt Disc 6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.