Zoro Homepage

Filter Bag, Paper/Plastic, 9-7/16" L, HEPA

  • Mfr # 31345063010

  • Zoro # G0992813


product price: $62.99
/ea

Key Features

Material
Paper/Plastic
Height
15 1/2 in
Efficiency
HEPA
Bag Type
Dry
Reusable
Non-reusable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31345063010
Zoro #
G0992813
UPC #
04014586366258
Country of Origin
Germany

Dimensions

Height
15 1/2 in
Length
1 in
Width
33-23/64"
Width/Diameter
9 1/2 in

Details

Item
Vacuum Bag
Material
Paper/Plastic
Efficiency
HEPA
Bag Type
Dry
Reusable
Non-reusable
Filter Type
Pre-Filter
Includes
(5) Bags
For Use With
Mfr. No. TURBO X AC, TURBO X AC HEPA
Bag Filtration Type
Standard
Filter Efficiency
99.5% at 5 microns
For Vacuum Type
Shop Vacuum
Fits Vacuum Brand
Fein
Ply Count
1-Ply
Bag Product Grouping
Vacuum Bag
Bag Material
Plastic
Bag Reusability
Reusable
Bag Pickup Type
Wet/Dry
Fits Vacuum Models
Turbo II X AC Hepa; Turbo X AC; Turbo X

Description

Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Bag Filtration Type Standard, Filter Efficiency 99.5 Percent at 5 microns, Bag Material Plastic, Ply Count 1-Ply, Bag Pickup Type Wet/Dry, Bag Reusability Reusable, Height 15 1/2 in, Length 1 in, Width/Diameter 9 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.