Filter, Micron Filter
Mfr # TII 1 MCRN
Zoro # G4282241
product price: $56.89
/eaKey Features
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Fein
Fits Vacuum Models
9-20-24, 9-20-25, 9-20-26
Filtration Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TII 1 MCRN
Zoro #
G4282241
UPC #
663695301632
Country of Origin
China
Dimensions
Length
6 1/4 in
Height
15 in
Width/Diameter
6 1/4 in
Details
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Fein
Fits Vacuum Models
9-20-24, 9-20-25, 9-20-26
Filtration Type
Standard
Filter Pickup Type
Dry
Filter Material
Paper
Item
Cartridge Filter
Filter Type
Micron Filter
Filter Reusability
Non-Reusable
Filter Efficiency
99.9% at 1 micron
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models 9-20-24, 9-20-25, 9-20-26, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency 99.9 Percent at 1 micron, Filter Material Paper, Filter Reusability Non-Reusable, Height 15 in, Length 6 1/4 in, Width/Diameter 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.