Zoro Homepage

Gixs Machine Base

  • Mfr # 99001002000

  • Zoro # G408452354


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Length
12 in
Height
14 in
Width
30-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99001002000
Zoro #
G408452354
UPC #
4014586858340
Country of Origin
Denmark

Dimensions

Length
12 in
Height
14 in
Width
30-1/4 in

Details

Item
Machine Stand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.