Glass Hook Blade, HSS, 2-1/2in., PK2
Mfr # 63903107016
Zoro # G9971516
product price: $125.99
/pk 2, $63.00/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Number of Pieces
2
Application
Cutting and Removing Auto Glass From Vehicles
For Use With
20VH10, 20VH9 Oscillating Tool
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63903107016
Zoro #
G9971516
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
3 in
Size
2-1/2 in
Blade Width
2 1/4 in
Blade Length
2 1/4 in
Overall Width
2 1/4 in
Details
Item
Oscillating Scraper Blade
Number of Pieces
2
Application
Cutting and Removing Auto Glass From Vehicles
For Use With
20VH10, 20VH9 Oscillating Tool
Material
High Speed Steel
Maximum Oscillations per Minute
19,500
Connection Style
12-Point
Blade Material
High Speed Steel
Blade Type
Caulk Removal
For Use On
Glass
Oscillating Tool Accessory Type
Sealant Removal Blade
Blade Shape
Hooked
Primary Material Application
Glass
Scraper Type
Sealant Knife
Direct Fit For Tool Brand
Fein Multimaster Series
Product Type
Scraper Blade
For Workpiece Material
Glass
Shape
Hooked
Description
Oscillating Scraper Blade, Scraper Type Sealant Knife, Blade Type Caulk Removal, Oscillating Tool Accessory Type Sealant Removal Blade, Blade Shape Hooked, Blade Width 2 1/4 in, Blade Length 2 1/4 in, Overall Length 3 in, Maximum Oscillations per Minute 19,500, Connection Style 12-Point, Direct Fit For Tool Brand Fein Multimaster Series, Primary Material Application Glass, For Use On Glass, Application Cutting and Removing Auto Glass From Vehicles, Blade Material High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.