Shop FEIN
See all product information
Create Account
Sanding Belt, 6 in W, 79 in L, Zirconium Aluminum Oxide, 36 Grit
Mfr # 69903040000
Zoro # G4945018
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Length
79 in
Abrasive Material
Zirconium Aluminum Oxide
Grit
36
Backing Material
Extra Heavy Polyester Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69903040000
- Zoro #
- G4945018
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width
- 6 in
- Length
- 79 in
Details
- Item
- Sanding Belt
- Abrasive Material
- Zirconium Aluminum Oxide
- Grit
- 36
- Backing Material
- Extra Heavy Polyester Fabric
- Application
- Processing Corrosion Resistant and High-Alloy Steel
- For Use With Mfr. Model Number
- GIC; GI 150 2H; GI 150; GRIT GI 150 2H 2V; GI 150 2V
Description
Grinding Belt 150X2000 G 36 R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.