Shop FEIN
See all product information
Create Account
Grinding Belt, 2 in W, 39-3/8 in L, Zirconium Aluminum Oxide, 60 Grit
- Mfr # 69903131000
- Zoro # G608452321
product price:Â
$
82.89
/pk of 10, $8.29/ea
Key Features
Width
2 in
Length
39-3/8 in
Abrasive Material
Zirconium Aluminum Oxide
Grit
60
Backing Material
Heavy Polyester Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69903131000
- Zoro #
- G608452321
- UPC #
- 4014586379067
- Country of Origin
- Germany
- Item
- Grinding Belt
- Abrasive Material
- Zirconium Aluminum Oxide
- Grit
- 60
- Backing Material
- Heavy Polyester Fabric
- Application
- Grinding and Deburring for Steel and Non-Ferrous Metals
Dimensions
- Width
- 2 in
- Length
- 39-3/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.