Zoro Homepage
This item is Discontinued.
Fein Sanding Belt, 6 in W, 79 in L, Corundum, 320 Grit, Fine 69903051000

Sanding Belt, 6 in W, 79 in L, Corundum, 320 Grit, Fine (Discontinued)

  • Mfr # 69903051000
  • Zoro # G5020916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69903051000
Zoro #
G5020916
UPC #
-
Country of Origin
Germany

Dimensions

Width
6 in
Length
79 in

Details

Item
Sanding Belt
Abrasive Material
Corundum
Grit
320
Grade
Fine
Backing Material
Heavy Cotton Fabric
For Use With Mfr. Model Number
GIC; GI 150 2H; GI 150; GRIT GI 150 2H 2V; GI 150 2V

Description

Grinding Belt 150X2000 K 320 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.