Grinding Belt, 2 in W, 39-3/8 in L, Corundum, 420 Grit, Fine

  • Mfr # 69903136000

  • Zoro # G808452299


product price:  $60.85
/pk 10, $6.09/ea

Key Features

Width
2 in
Length
39-3/8 in
Abrasive Material
Corundum
Grit
420
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69903136000
Zoro #
G808452299
UPC #
4014586379111
Country of Origin
Germany

Dimensions

Width
2 in
Length
39-3/8 in

Details

Item
Grinding Belt
Abrasive Material
Corundum
Grit
420
Grade
Fine
Backing Material
Heavy Cotton Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.