Grinding Belt, 2 in W, 39-3/8 in L, Zirconium Aluminum Oxide, 80 Grit

  • Mfr # 69903132000

  • Zoro # G508452414


product price:  $77.75
/pk 10, $7.78/ea
Free Shipping & Returns

Key Features

Width
2 in
Length
39-3/8 in
Abrasive Material
Zirconium Aluminum Oxide
Grit
80
Backing Material
Heavy Polyester Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69903132000
Zoro #
G508452414
UPC #
4014586379074
Country of Origin
Germany

Dimensions

Width
2 in
Length
39-3/8 in

Details

Item
Grinding Belt
Abrasive Material
Zirconium Aluminum Oxide
Grit
80
Backing Material
Heavy Polyester Fabric
Application
Grinding and Deburring for Steel and Non-Ferrous Metals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.