Zoro Homepage

Sanding Belt, 3 in W, 79 in L, Zirconium Aluminum Oxide, 80 Grit

  • Mfr # 69903010000

  • Zoro # G4981567


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Width
3 in
Length
79 in
Abrasive Material
Zirconium Aluminum Oxide
Grit
80
Backing Material
Heavy Polyester Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69903010000
Zoro #
G4981567
UPC #
-
Country of Origin
Germany

Dimensions

Width
3 in
Length
79 in

Details

Item
Sanding Belt
Abrasive Material
Zirconium Aluminum Oxide
Grit
80
Backing Material
Heavy Polyester Fabric
Application
Grinding and Deburring for Steel and Non-Ferrous Metals
For Use With Mfr. Model Number
GX 75; GX 75 2H 2V; GXC; GX 75 2H

Description

Grinding Belt 75X2000 G 80 Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.