
Grinding Belts 1 1/8" X 21" 320Grit Pack, 1-1/8 in W, 21 in L, 320 Grit
Mfr # 63714139010
Zoro # G4981777
product price:Â $50.95
/eaKey Features
Width
1-1/8 in
Length
21 in
Grit
320
Application
For Sanding Curved Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63714139010
Zoro #
G4981777
UPC #
-
Country of Origin
Germany
Dimensions
Width
1-1/8 in
Length
21 in
Details
Item
Grinding Belts 1 1/8" X 21" 320Grit Pack
Grit
320
Application
For Sanding Curved Tube
Description
Grinding Belts 1 1/8 In. X 21 In. 320Grit Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.