Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Rail, Nylon

  • Mfr # 39000000497

  • Zoro # G8330497


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Type
Fein Tube/Pipe Polisher
Application
For Polishing Without Damaging Your Tube or Pipe
Works With
Mfr. No. 69902104000
Compatible Manufacturer Model Number
GRIT GIC, GRIT GXC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39000000497
Zoro #
G8330497
UPC #
00663695006339
Country of Origin
Poland

Details

Item
Guide Rail
Material
Nylon
Type
Fein Tube/Pipe Polisher
Application
For Polishing Without Damaging Your Tube or Pipe
Works With
Mfr. No. 69902104000
Compatible Manufacturer Model Number
GRIT GIC, GRIT GXC
Number of Pieces
6
Product Type
Nylon Glide Support

Description

Guide Rail, Product Type Nylon Glide Support, Compatible Manufacturer Model Number GRIT GIC, GRIT GXC, Material Nylon, Number of Pieces 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.